
This Is A 1M Lc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-1M5OM4
Zoro # G0602188
product price:Â $16.25
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Color
Aqua
Jacket Type
OFNR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-ST-LC-1M5OM4
Zoro #
G0602188
UPC #
821455052457
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Color
Aqua
Jacket Type
OFNR
Cable Type
Fiber Optic
Simplex/Duplex/Multifiber
Duplex
Features
Laser-optimized
Single Mode/Multi-Mode
Multi-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.