
This Is A 25M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-25M5OM4
Zoro # G0617396
product price:Â $57.15
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Single Mode/Multi-Mode
Multi-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-SC-LC-25M5OM4
Zoro #
G0617396
UPC #
821455082980
Country of Origin
Unknown
Dimensions
Width
0.3"
Clad Dimension
50/125 µ
Height - Batteries
0.1"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
100 Gbit/s
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Jacket Type
Riser
Color
Aqua
Features
Stranded
Simplex/Duplex/Multifiber
Duplex
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.