
This Is A 25M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber
Mfr # ADD-ST-LC-25M6MMF
Zoro # G0771070
product price:Â $36.59
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
1 Gbit/s
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-ST-LC-25M6MMF
Zoro #
G0771070
UPC #
821455545089
Country of Origin
Unknown
Dimensions
Width
0.3"
Height - Batteries
0.1"
Clad Dimension
62.5/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
1 Gbit/s
Cable Type
Fiber Optic
Jacket Type
OFNR
Simplex/Duplex/Multifiber
Duplex
Features
Pull Resistant Connector
Single Mode/Multi-Mode
Multi-mode
Color
Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.