
This Is A 6M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-6M9SMF
Zoro # G0618522
product price:Â $17.79
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-SC-LC-6M9SMF
Zoro #
G0618522
UPC #
821455229613
Country of Origin
Unknown
Dimensions
Width
11"
Height - Batteries
13"
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Color
Yellow
Jacket Type
OFNR
Features
Molded
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.