
This Is A 9M Lc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-9M5OM4
Zoro # G0593998
product price:Â $26.55
/eaKey Features
Category - Data Cable
OM4
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ADD-SC-LC-9M5OM4
Zoro #
G0593998
UPC #
821455082959
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
29.53 ft
Details
Category - Data Cable
OM4
Jacket Color
Aqua
Green Environmental Attribute
Environmentally Friendly
Simplex/Duplex/Multifiber
Duplex
Jacket Type
OFNR, Riser
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Features
Laser-optimized, Stranded, Physical Contact (PC)
Shielding
No
Item - Data Cable
Network Cable
Connector on First End Details
(2) LC Network - Male
Connector on Second End Details
(2) SC Network - Male
Device Supported
Network Device, Transceiver/Media Converter
Connector Gender on First End
Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Cable Characteristic
Patch Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.