
This Is A 9M Lc (Male) To Sc (Male) Yellow Duplex Riser-Rated Fiber
Mfr # ADD-SC-LC-9M9SMF
Zoro # G0676150
product price:Â $21.35
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ADD-SC-LC-9M9SMF
Zoro #
G0676150
UPC #
821455320600
Country of Origin
Unknown
Dimensions
Clad Dimension
9/125 µ
Width
11"
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x LC Network - Male
Transmission Speed
10 Gbit/s
Cable Type
Fiber Optic
Jacket Type
OFNR
Color
Yellow
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Duplex
Features
Pull Resistant Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.