This item is Discontinued.

This item is Discontinued.
2D Barcode Scanner, NUSCAN5200TU (Discontinued)
Mfr #
NuScan 5200TU
Zoro #
G6832017
UPC # 783750008594
Country of Origin Unknown
Category Barcode Readers & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NuScan 5200TU
- Zoro #
- G6832017
- UPC #
- 783750008594
- Country of Origin
- Unknown
Dimensions
- Length
- 7"
- Width
- 3"
- Height
- 4"
Details
- Product Type
- Barcode Scanner
Description
The Adesso NuScan 5200TU is compatible with a wide range of 1D and 2D barcode symbologies. With CMOS imager the NuScan 5200TU is able to scan major 2D barcodes such as PDF 417, QR Codes, Data Matrix, and micro QR Code. As your daily peripheral companion, your peripheral must be able to provide you with good hygiene and cleanness. Built with waterproof and antimicrobial substances and is mdeical grade, the NuScan 5200TU can be cleaned periodically. Its 7 meter drop protection also adds to its ruggedness. With all these great features, the NuScan 5200TU is truly your ultimate barcode scanner.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.