This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMOUSEM6
- Zoro #
- G604140024
- UPC #
- 783750009140
- Country of Origin
- China
Description
The Adesso iMouse M6 - Optical mouse is full sized with scrolling features make navigating your computer a breeze. No more cleaning of your mouse ball and no more need for a mouse pad. Our mouse works on many different kind of surfaces like wood and plastic.
Features- 1000 DPI Resolution
- Optical Technology
- Convenient Scroll Wheel
- Tracking Method: Optical
- Buttons: 3
- Maximum DPI: 1000DPI
- Scroll Wheel: Navigate quickly and easily with the convenient scroll wheel
- Hand Orientation: Both Hands
- Interface: USB
- Cable Length: 6 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.