This item is Discontinued.

This item is Discontinued.
Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMOUSES8B
- Zoro #
- G005736772
- UPC #
- 783750009263
- Country of Origin
- China
- Connector Type
- USB 2.0
- Item
- Mice
- Color
- Black
- Compatible With
- Android™; Mac®; Windows®
- Corded/Wireless
- Wired
- Laser/Optical
- Optical
- Number of Buttons
- 4
- Includes
- Users Manual; Warranty Information
- Number of Batteries
- No
- Standards
- FCC Compliant; Prop 65 Compliant; RoHs Compliant
- Left/Right Hand Use
- Left/Right
Dimensions
- Cable Length
- 2.5 ft
- Height
- 1.5"
- Length
- 2.2"
- Width
- 3.7"
- Size
- 3.7 x 2.2 x 1.5
Description
The USB Retractable Mini Mouse is the perfect travel companion while on the road, and the perfect desktop mouse when you return. This innovative design features a built in scroll wheel to enable you to scroll up or down with pinpoint accuracy and control. A Retractable USB Cable allows you to expand and collapse the cable for improved mobility. Scalable DPI of 800 or 1,200 allows you to adjust the accuracy of the sensor for larger screens when using for desktop and scale down when using for laptops or tablets. The Optical sensor allows you navigate your cursor with better speed, accuracy and reliability on almost all surfaces. The USB Cable is retractable and does not tangle, making messy cables a thing of the past in your laptop bag. Maximum pull length is 2.5 feet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.