This item is Discontinued.

This item is Discontinued.
iMouse E10 Wireless Vertical Ergonomic USB Mouse, 2.4 GHz, Right Hand (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMOUSEE10
- Zoro #
- G501955974
- UPC #
- 783750006132
- Country of Origin
- China
- Item
- Mice
- Connector Type
- Bluetooth
- Color
- Black
- Features
- Low Battery Indicator Light
- Compatible With
- Android™; Mac®; Windows® Vista™, 7, 8, 10
- Corded/Wireless
- Wireless
- Laser/Optical
- Optical
- Number of Buttons
- 6
- Weight
- 0.5 lbs
- Number of Batteries
- (2) AAA
- Standards
- FCC Compliant
- Includes
- (2) AAA Batteries; Users Manual; Warranty Information
- Left/Right Hand Use
- Right
- Batteries Required
- Yes
- Frequency
- 2.4 GHz
- Maximum Wireless Range
- 33 ft
Dimensions
- Battery Size
- (2) AAA
- Size
- 3 x 4.7 x 2.5
Description
With 2.4 GHz radio frequency technology, the Adesso iMouse E10 can provide you with wireless convenience and the freedom of a smooth connection without tangled cables for up to a 33 foot range. The special ergonomic vertical design with a soft rubber grip offers a unique and comfortable user experience. With this wrist-friendly contour support, you will hold your hand in a healthy "handshake position" which is the neutral position of your forearm as opposed to the "twisted forearm" position as with a regular mouse. Three convenient buttons on the side allow intuitive control for faster back and forward browsing navigation. The 800/1200/1600 switchable DPI button on the top provides three levels of mouse cursor speed that is useful in different environments. An on/off switch helps to conserve battery power, and an indicator light lets you know when it is time to replace your batteries. iMouse E10 comes with a mini USB receiver that connects automatically without any hassle.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.