This item is Discontinued.

Adesso Publishing Adesso 2.4Ghz Wireless Ergonomic Vertical Mouse For Left-Handers,  IMOUSEE90

This item is Discontinued.

Adesso Publishing

Adesso 2.4Ghz Wireless Ergonomic Vertical Mouse For Left-Handers, (Discontinued)

Mfr # IMOUSEE90
Zoro # G3505252
UPC # 783750007702
Country of Origin Unknown
Category Computer Mice
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IMOUSEE90
Zoro #
G3505252
UPC #
783750007702
Country of Origin
Unknown
Item
Mouse
Color
Black
Features
Environmentally Friendly
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
6
Number of Batteries
2
Includes
USB Wireless Receiver; (2) AAA Batteries; Quick Start Guide
Operating System Compatibility
Windows 2000, Windows 8, Windows 7, Windows 10, Windows Vista, Windows XP
Wireless Operating Frequency
2.4 GHz
Ergonomic Fit
Left-handed
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Radio Frequency
Battery Included
Yes
Pointing Device Host Interface
USB Type A
Movement Resolution
1600

Dimensions

Battery Size
AAA
Width
4.7 in
Length
3 in
Height
2-1/2 in

Description

Adesso iMouse E90- Wireless Left-Handed Vertical Ergonomic Mouse - Optical - Wireless - Radio Frequency - 2.40 GHz - Black - USB Type A - 1600 dpi - Scroll Wheel - 6 Button(s) - Left-handed - 2 x AAA Battery Supported

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.