This item is Discontinued.

This item is Discontinued.
Adesso Usb Mini Mouse, w/ Retractable Usb Cable, Adjustable 3 Level (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMOUSES8R
- Zoro #
- G9519267
- UPC #
- 783750009294
- Country of Origin
- Unknown
- Item
- Mini Mouse
- Color
- Red
- Features
- Environmentally Friendly, Illuminated, Retractable
- Compatible With
- Desktop Computer
- Corded/Wireless
- Corded
- Laser/Optical
- Optical
- Number of Buttons
- 3
- USB Specification
- USB 2.0
- Includes
- Quick Start Guide
- Movement Resolution
- 1600 dpi
- Operating System Compatibility
- Windows 7, Mac OS X 10.4 Tiger
- Scroller Type
- Scroll Wheel
Dimensions
- Width
- 2.2 in
- Height
- 1.5 in
- Depth
- 3.7 in
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.