This item is Discontinued.

This item is Discontinued.
Adesso IMOUSE V10 30 ft. Wireless Vertical Ergonomic Mouse; Black (Discontinued)
Mfr #
IMOUSE V10
Zoro #
G104136237
UPC # 783750008136
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IMOUSE V10
- Zoro #
- G104136237
- UPC #
- 783750008136
- Country of Origin
- China
- Item
- Mouse
- Color
- Black
- Features
- Environmentally Friendly
- Corded/Wireless
- Wireless
- Number of Buttons
- 6
- Includes
- Battery; Wireless Receiver, Quick Start Guide, (1) AA Battery
- Device Supported
- Computer
- Scroller Type
- Scroll Wheel
- Wireless Operating Frequency
- 2.40 GHz
- Movement Resolution
- 1600 dpi
- Ergonomic Design
- Right-Handed
- Movement Detection
- Optical
- Pointing Device Host Interface
- USB
- OS Compatibility
- Windows 7
- Pointing Device Wireless Technology
- Radio Frequency
Dimensions
- Length
- 4.2 in
- Width
- 2.6 in
- Height
- 2.3 in
Description
Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.
Features- Wireless Vertical Ergonomic Mouse
- Color: Black
- Size: 30'
- Weight: 0.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.