Shop ADESSO
Create Account
Stereo Headset with Microphone
- Mfr # XTREAMH4
- Zoro # G724193566
product price:Â
$
36.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XTREAMH4
- Zoro #
- G724193566
- UPC #
- -
- Country of Origin
- China
Description
The Xtream H4 Stereo Headset with Microphone are stylishly designed for active lifestyles. The dual 3.5mm connectors allow the headset to work directly with your computer through direct plug and play. The built-in microphone is omnidirectional which picks up sound with reliability and is flexible which allows you to adjust the position for optimal performance. Features Comfortable Fit & Wear. Built-in Microphone. Volume Control. Dual 3.5 mm Connectors. Specifications Connection: 3.5 mm Audio Port. Unit Driver: 40 mm. Impedance: 32ohms. Frequency Response: 20 Hz to 20kHz. Sensitivity: 105+-3db. Cord Length: 6 ft..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.