This item is Discontinued.

This item is Discontinued.
Stereo USB Gaming Hdset Mic, XTREAMG2 (Discontinued)
Mfr #
Xtream G2
Zoro #
G5260806
UPC # 783750009553
Country of Origin Unknown
Category Earbuds & Headphones
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Xtream G2
- Zoro #
- G5260806
- UPC #
- 783750009553
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6.56 ft
- Width
- 8.5"
- Height
- 3.8"
Details
- Color
- Black
- Features
- Adjustable Earcup, Comfortable, Adjustable Headband, LED Lighting, Plug and Play, Flexible, In-Line Volume Control
- Product Type
- Gaming Headset
- Impedance
- 16 Ohm
- Package Type
- Retail
- Compatibility
- Notebook, Computer, PlayStation 4, Xbox, Nintendo Switch
Description
The Adesso Xtreme G2 Stereo Gaming Headset with Microphone offers ergonomic comfort, practical functionalities, and stylish looks that one seeks in a gaming headset. The headset itself works simply with a USB connection to your PC. The headband and ear cup cushions provide comfort for long term wear while the breathable material on the cushions offer soft touch against your skin to prevent irritation. The headband is adjustable to ensure you have the perfect fitting. The Microphone is rotatable up to 120 degrees and has noise cancellation to filter any unnecessary background noises. Its bulit in sound card and speakers are equipped with two 50 mm drivers to play treble, middle and bass sounds to superior quality. The LED lighting gives the headset a unique look and aura for your gaming experience. The speakers deliver clear and crisp sound. With the conveniently located volume control, you can easily adjust the volume at your fingertips.