Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XTREAMP2
- Zoro #
- G901859926
- UPC #
- 783750010979
- Country of Origin
- China
Dimensions
- Cable Length
- 5.91 ft
- Driver Size
- 1.18 in
Details
- Color
- Black
- Features
- 270 Degree Adjustable Microphone; Inline Volume Control; Track Forward and Back
- Includes
- Quick Start Guide
- Weight
- 1 lbs
- For Use With
- Mac®; PC
- Material
- Synthetic Leatherette
- Standards
- CE Certified; FCC Certified; RoHS Compliant
- Host Interface
- USB
- Impedance
- 32 Ohm
- Sound Pressure Level
- 90 dB
- Item
- Headset
- Min. Frequency Response
- 20 Hz
- Connectivity Technology
- Wired
- Green Environmental Attribute
- Environmentally Friendly
- Earpiece Design
- Over-the-head
- Microphone Technology
- Omni-directional, Noise Cancelling
- Sound Mode
- Stereo
- Microphone Design
- Boom
- Compatibility
- PC, Notebook, Chromebook
- Max. Frequency Response
- 20 kHz
- Integrated Microphone
- Yes
- Earpiece Type
- Binaural
Description
The Xtream P2 USB wired Multimedia Headset with Microphone is stylishly designed for active lifestyles. The headset has a built-in sound chip, allowing direct plug-and-play with a simple USB connection and eliminating the need for separate audio and microphone connection. Connect to PC, laptops, and chromebooks. You can connect with a USB cable along with control panel to mute Mic or adjust volumes, calls and music.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
