Shop ADFORS
Create Account
FibaFuse MAX Reinforced Paperless Tape, 250 ft L, 2-1/16 in W, 0.793 in Thick
- Mfr # FDW9146-U
- Zoro # G725005325
product price:Â
$
17.79
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
- FDW9146-U
- Zoro #
- G725005325
- UPC #
- 38662949146
- Country of Origin
- United States
Description
FibaFuse MAX is an innovative, reinforced paperless drywall tape designed for professional renovators and re-modelers. The porous design allows compound to flow through the tape for a stronger bond, eliminating bubbles and blisters. The blue reinforcement layer features a tri-directional construction that provides crack resistance in multiple directions and prevents accidental tearing of the tape on inside corners. FibaFuse MAX can be used in automatic taping tools or by hand on factory and butt end joints, inside corners and for patch and repair. FibaFuse MAX has the same open fiber construction as original FibaFuse, which allows the joint compound to flow through the tape, combined with an added reinforcement layer, creating a strong bond that dramatically reduces the potential for cracks.