AG950 Insulation Spray Foam Gun 12.6 in., PTFE Coated, Heavy-Duty Foam Dispensing Tool, 2PK

  • Mfr # adgr_AG950_FmGn_2pk

  • Zoro # G716298309


product price:  $54.99
/pk 2, $27.50/ea

Key Features

Color
Red-Black
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
adgr_AG950_FmGn_2pk
Zoro #
G716298309
UPC #
731559713430
Country of Origin
China

Dimensions

Length
14 in

Details

Item
Foam Dispensing Gun
Color
Red-Black

Description

Adhesive Guru AG950 Professional Foam Dispensing Gun is a heavy-duty foam applicator designed for both DIY users and professional contractors who need reliable, precise, and clean foam sealant application. Ideal for insulation projects involving roofs, attics, facades, basements, foundations, floors, siding, crawl spaces, HVAC systems, window and door frames, gaps and cracks, and both interior and exterior sealing tasks. This high-performance foam gun features a durable metal construction with a corrosion-resistant body and copper nozzle, ensuring long-lasting use on tough jobsites. The adjustable flow control knob allows for accurate foam dispensing and minimizes product waste, while the red lock valve helps prevent accidental discharge for enhanced safety and control. Its ergonomic plastic handle reduces hand fatigue during prolonged use, and the nonstick PTFE coating inside and out prevents foam buildup, making cleaning easier and extending the tool's lifespan. Whether you're insulating, sealing, or weatherproofing, the AG950 Foam Gun delivers consistent, professional results every time.


  • Compatible with most foam canisters with capacities between 20 oz and 33 oz, including AG930 insulation foam, featuring a screw attachment
  • Durable metal construction, corrosion-resistant, with a copper nozzle for long-lasting performance
  • Adjustable flow control knob allows precise foam application while minimizing waste
  • Red lock valve prevents accidental discharge and ensures controlled foam application
  • Nonstick PTFE coating inside and out prevents foam buildup, making cleanup effortless and extending the tool's lifespan
  • When using the AG950 Foam Gun with AG930 Insulation Foam, there are two plastic nozzles attached to the foam cap: the blue nozzle (straight tip) for vertical surfaces and the black nozzle (45° tip) for horizontal surfaces
  • Before Use: 1) Ensure the area is well-ventilated. 2) Wear protective gloves, clothing, eye, and face protection. 3) Cover any nearby surfaces to avoid accidental foam splatter.
  • How to Use: 1) Remove the protective cap from the foam sealant can. Shake the foam can well, then firmly screw it onto the gun's connector, ensuring a secure connection. Pull down the red valve to open. 2) Adjust the Foam Flow Controller at the back of the gun to regulate the amount of foam dispensed. 3) Pull the trigger to dispense expanding foam evenly. For vertical surfaces, hold the gun 12-18 inches away from the surface. For horizontal surfaces, spray from 6-8 inches away for best results. 4) Apply the foam evenly to ensure complete coverage, with a thickness of 0.5-1 inch. 5) To stop the flow, release the trigger and close the red valve.
  • After Use: 1) Carefully unscrew the foam can from the gun. 2) To clean, shake the Foam Cleaner well first and spray onto the gun basket and tip, wiping away any uncured foam residue with a dry cloth. 3) Attach the Cleaner canister securely to the gun and press the trigger several times to flush out any remaining foam into a trash can until only the cleaner comes out. 4) Allow the gun to sit for about 4-5 minutes to fully dissolve any remaining cleaner inside, then spray again until no cleaner is emitted. 5) Remove the cleaner canister and wipe the gun's exterior with a clean cloth. Store the gun in an upright position in a dry place for future use.
  • Avoid letting the foam harden inside the gun, as it can block future usage. Please note that the Foam Cleaner only removes uncured (wet) foam. Adhesive Guru AG410 Foam Gun Cleaner or other PU foam cleaners can be used to clean the foam gun.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.