Shop ADHESIVE TECHNOLOGIES
Create Account
HD 350 Industrial Heavy Duty High Temperature Glue Gun, 10PK
- Mfr # 462
- Zoro # G308655503
product price:Â
$
298.99
/pk of 10, $29.90/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 462
- Zoro #
- G308655503
- UPC #
- 26438544244
- Country of Origin
- Taiwan, Province of China
Description
Adhesive technologies hd 350 industrial heavy duty high temperature glue gun the hd 350 industrial grade glue gun is designed to be a durable, easy to use glue gun for everyday use in industrial and diy applications. With 350 watts of power and ability to dispense 5 lbs of glue per hour, the hd 350 is a must have tool!! output per hour: 5 lbs. 2.3 kg operating temp: 380f/193c supplied uses 1/2in diameter sticks 350 watt cartridge heater electronic temperature control 8' cord 4 finger trigger stable dual stands power on light interchangeable temperature modules 300, 350, 380, 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.