24002D Bal Deluxe Scissor Jacks 24 In. - 1 Pair
- Mfr # A6E-24002D
- Zoro # G604017975
product price:Â
$
261.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A6E-24002D
- Zoro #
- G604017975
- UPC #
- -
- Country of Origin
- China
Description
Features
- Each heavy duty jack includes a large 5 in.
- By 8 in. rectangular steel base plate and frame mounting plate.
- All scissor arms are engaged by means of tooth gear design to ensure straight vertical extension and retraction.
- The jack is black e-coat and the handle is zinc plated for long life.
- The jacks extend from 4 in. To 24-3/16 in.
- 7,500 lbs. Capacity per jack.
- Jacks come with one handle per set of 2.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.