28050 Bal Light Trailer Tire Leveler

  • Mfr # A6E-28050
  • Zoro # G104017987
product price: 
$
171.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A6E-28050
Zoro #
G104017987
UPC #
-
Country of Origin
China

Description

The tire leveler is designed to be used on single axle trailers only. Using it with Single tire locking chock, it provides added stability while leveling. ratchet wrench, included, turns the drive screw which elevates or lowers the tire lifting pads to the desired leveling positions.

Features
  • Fits 13 in. - 14 in. and most 15 in. wheels
  • Heavy duty tubular steel construction
  • Corrosion resistant finish
  • Eliminates need for moving trailer onto blocks or ramps to level
  • It levels in place

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews