This item is Discontinued.

This item is Discontinued.
2 1/4 in. x 150 ft. Thermal rolls for Casio: CET100 PCRT265-275 PCRT1465 TE2000-3000 TE4500 TE7000-8500 TKT500 (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T214150CA
- Zoro #
- G903894499
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Thermal Paper Rolls
- Color - White
- Size - 2 1/4 in. x 150 ft.
- 50 per case
- Suitable for the Casio POS register: 1600, CET100, PCRT265, PCRT275, PCRT1465, PCRT1465R, PCRT2000, TE2000, TE3000S, TE4500F, TE7000, TE7000S, TE8500, TE8500F, TKT500.
- Dimension - 12 x 9 x 9 in.
- Item Weight - 15 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.