This item is Discontinued.

This item is Discontinued.
Adorable Supply AYTP8020-1 FURUNO Thermal Printer Rolls FAX 207 (Discontinued)
Mfr #
AYTP8020-1
Zoro #
G203894403
UPC # 747925005504
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AYTP8020-1
- Zoro #
- G203894403
- UPC #
- 747925005504
- Country of Origin
- United States
Description
Features
- Thermal Printer Rolls
- For FURUNO FAX 207, FAX 208A
- Size - 8 1/2 in. (216mm) x 100 ft.
- 6 Rolls per case.
- Dimension - 12 L x 22 W x 9 H in.
- Item Weight - 15.00 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov