This item is Discontinued.

This item is Discontinued.
Adorable Supply B044150TEC 1-Ply White Bond Paper Rolls 1.75 in x 150 ft (Discontinued)
Mfr #
B044150TEC
Zoro #
G503894431
UPC # 747925006402
Country of Origin United States
Category Copy & Printer Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B044150TEC
- Zoro #
- G503894431
- UPC #
- 747925006402
- Country of Origin
- United States
Description
Features:
- 1 ply white bond rolls
- Size - 1.75 in. x 150 ft.
- 100 rolls per case.
- Suitable for Tec POS registers: DRS106, DRS160, FS1080, FS1450, FS1650, FS1900, MA305, MA516R, MA1190, MA1350, MA1350F, MA1600, MA1650.
- Dimension - 12 x 12 x 9 in.
- Item Weight - 23 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.