This item is Discontinued.

Adorable Supply Corp Adorable Supply TC2148500 2.25 In. Thermal Paper Roll TC2148500

This item is Discontinued.

Adorable Supply Corp

Adorable Supply TC2148500 2.25 In. Thermal Paper Roll (Discontinued)

Mfr # TC2148500
Zoro # G203894373
UPC # 747925004743
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TC2148500
Zoro #
G203894373
UPC #
747925004743
Country of Origin
United States

Description

Features
  • Thermal Paper
  • Size - 2 1/4 in. x 85 ft.
  • 50 rolls per case
  • Works for Hypercom I.C.E.5500, Hypercom I.C.E.6500, Hypercom T7P-T, LinkPack 3000.
  • Dimension - 12 x 9 x 9 in.
  • Item Weight - 11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.