Shop ADVANCE BRUSH
Create Account
4 Inch Knot Cup Brush .023Cs Wire 5-8-11
- Mfr # 410-82523
- Zoro # G624180017
product price:Â
$
72.59
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
- 410-82523
- Zoro #
- G624180017
- UPC #
- -
- Country of Origin
- China
Description
Knotted construction provides high-impact brushing. Heavy-duty brushing action for faster removal rates of tougher jobs. External threads. Wire Material: Steel. Diameter: 4 in. Wire Size: 0.0230 in. Arbor Thread - TPI or Pitch: 5/8 in - 11. Trim Length: 1-1/4 in. Speed: 9000 rpm [Max].