Shop ADVANCE BRUSH

410-85054 3X7 Welders Toothbrush Carbon Steel Wire Wooden

  • Mfr # 410-85054
  • Zoro # G803693642

product price: 
$
63.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
410-85054
Zoro #
G803693642
UPC #
697940850545
Country of Origin
United States

Description

  • Block Length: 7-1/2 in.
  • Block Width: 1/2 in.
  • Wire Material: Stainless Steel.
  • Brush Length: 7-1/2 in Brush Width: 1/2 in Bristle Rows: 3 x 7.
  • Trim Length: 1/2 in.
  • Handle Material: Wood.
  • Handle Type: Welders Toothbrushes.
  • Effective for cleaning pipe threads and welds.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.