Shop ADVANCE BRUSH
Create Account
6 Inchcombitwist Stringer Bead Wheel .020 Cs Wire
- Mfr # 410-82693
- Zoro # G824188844
product price:Â
$
70.99
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
- 410-82693
- Zoro #
- G824188844
- UPC #
- -
- Country of Origin
- China
Description
Combitwist knots maintain their form longer even when used on edges and in corners. Superior rotational balance. More aggressive brushing action. Wire Material: Carbon Steel. Diameter: 6 in. Wire Size: 0.0200 in. No. of Knots: 48. Face Width: 3/16 in. Trim Length: 1-1/8 in. Speed: 12500 rpm [Max].