Advance Controls
Mcb 1.6A 1P Ul 489 240Vac
- Mfr # B1N1C1.6
- Zoro # G7160379
$27.85
/eaMust order in multiples of 2
Subtotal: $55.70
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- ADVANCE CONTROLS Mccb 100A 3P Ul489 Lug/Load M1N100T3L
- ADVANCE CONTROLS Mccb 225A 3P Ul489 Lug/Load M2N225T3L
- ADVANCE CONTROLS Mcb 3P 40A Ul 489 240Vac B1N3D40
- ADVANCE CONTROLS Mcb 2P 40A Ul 489 240Vac B1N2D40
- ADVANCE CONTROLS Mcb 1P 1.6A Ul 1077 277Vac B1E1C1.6
- ADVANCE CONTROLS Mcb 1P 1A Ul 489 120Vac B1NQ1D1
- ADVANCE CONTROLS Mcb 2P 32A Ul 489 120Vac B1NQ2D32
- ADVANCE CONTROLS Mcb 1P 30A 277Vac Ul1077 B1E1B30
- ADVANCE CONTROLS Mcb 2P 2A Ul 489 240Vac B1N2C2
- SQUARE D Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, Free Standing Mounting Style, LAL Series LAL36150
- BLUE SEA SYSTEMS Blue Sea 7057 20A Push Button Thermal with Quick Connect Terminals 7057
- Advance Controls Circuit Breakers