Shop All Circuit Breakers
Noark
Circuit Breaker, B1H Series 20A, 2 Pole, 480V AC, C Curve
Mfr # B1H2C20
Zoro # G7031213
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B1H
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 480V AC
- Circuit Breaker Type Miniature Circuit Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noark
- MFR # B1H2C20
- Zoro # G7031213
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.4 in |
Depth | 3.11 in |
Height | 4.3 in |
Details
Item | Circuit Breaker |
Series | B1H |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 480V AC |
Circuit Breaker Type | Miniature Circuit Breaker |
Circuit Breaker Actuator | Toggle |
Circuit Breaker Mounting Style | DIN Rail |
Max. AIR Rating | 10kA at 480V AC/125V DC |
Trip Type | Thermal Magnetic |
Instantaneous Trip | Instantaneous |
Terminal Connection | Box Lug |
DC Voltage Rating | 125V DC |
Curve Type | C |
Description
Mcb 2P,20A,480VAC,Ul 489
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- CABLOFIL Cable Tray Support Bracket, Length 8.2in (FASUCB150PG)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-24)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- NOARK Circuit Breaker, B1NQ Series 25A, 2 Pole, 120/240V AC, D Curve (B1NQ2D25)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- ZINSCO Miniature Circuit Breaker, UBIZ Series 20A, 2 Pole, 120/240V AC (UBIZ220-1)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120CAFI)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 3 Pole, 240/415/440V AC, C Curve (M9F42302)
- Noark Circuit Breakers