No Product Image Available
Noark

Circuit Breaker, B1E Series 32A, 4 Pole, 480V AC, D Curve


product price: $80.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series B1E
  • Amps 32A
  • Number of Poles 4
  • AC Voltage Rating 480V AC
  • Circuit Breaker Type Miniature Circuit Breaker
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 2.8 in
Depth 3.11 in
Height 3.52 in

Details

Item Circuit Breaker
Series B1E
Amps 32A
Number of Poles 4
AC Voltage Rating 480V AC
Circuit Breaker Type Miniature Circuit Breaker
Circuit Breaker Actuator Toggle
Circuit Breaker Mounting Style DIN Rail
Max. AIR Rating 5kA at 480V AC
Trip Type Thermal Magnetic
Instantaneous Trip Instantaneous
Terminal Connection Box Lug
DC Voltage Rating Not Rated
Curve Type D

Description

Mcb 4P,32A,480VAC,Ul1077

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.