This item is Discontinued.

No Product Image Available

This item is Discontinued.

Noark

Molded Case Circuit Breaker, M Series, 70A, 2 Pole, 600V AC, 100kA at 240V AC (Discontinued)

Mfr # M1N70T2L
Zoro # G7032778
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M1N70T2L
Zoro #
G7032778
UPC #
-
Country of Origin
China
Item
Molded Case Circuit Breaker
Series
M
Amps
70A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable/Fixed
Terminal Connection
Lug
DC Voltage Rating
600V DC

Dimensions

Frame Size
100A/1
Width
3.54 in
Depth
4.31 in
Height
6.46 in

Description

Mccb 70A,2P,Ul489 Lug/Load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.