Manufacturing 242892 90 deg Inside Corner Trowel

  • Mfr # 242892
  • Zoro # G504145952
product price: 
$
41.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
242892
Zoro #
G504145952
UPC #
99922352168
Country of Origin
United States

Description

Features
  • Blade is made with full hard stainless steel
  • Naturally rust resistant
  • Signature cool grip II round handle has soft overlay molded to smaller polypropylene handle
  • Handle is attached to square-plated shaft is spot welded to the blade
  • Handle surface reduces hand moisture to improve grip, better ergonomics & less hand fatigue
Specifications
  • Angle: 90 deg
  • Blade Size: 4-1/2" x 4"
  • Country of Origin: USA
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews