Manufacturing 242951 Pie Shape Dry Knife with 3.5 in. Stainless Steel Blade

  • Mfr # 242951
  • Zoro # G603971599
product price: 
$
43.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
242951
Zoro #
G603971599
UPC #
99922352335
Country of Origin
United States

Description

Features
  • Naturally rust resistant
  • Steel frame is angled to keep hands from touching substrate
  • Signature cool grip handle has soft overlay molded to a smaller polypropylene handle
  • Handle surface reduces hand moisture to improve grip, better ergonomics & less hand fatigue
Specifications
  • Material: Stainless Steel
  • Blade Size: 3.5"
  • Country of Origin: USA
  • Weight: 2.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews