Shop ADVANCE TABCO
See all product information
Create Account
18 in W x 18" L x 2 in H, Bracket, 430 Stainless Steel, Detachable Drainboard
Mfr # N-5-818
Zoro # G6120746
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Bracket
Material
430 Stainless Steel
Overall Height
2 in
Overall Length
18"
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-5-818
- Zoro #
- G6120746
- UPC #
- 747545143686
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Length
- 18"
- Overall Width
- 18 in
- Overall Width (In.)
- 18 in
- Overall Height (In.)
- 2 in
- Overall Length (In.)
- 18 in
- Overall Depth
- 18 in
Details
- Mounting Type
- Bracket
- Material
- 430 Stainless Steel
- Color/Finish
- Stainless
- Gauge
- 18
- For Use With
- Advance Tabco Utility Sinks
- Item
- Detachable Drainboard
- Material of Construction
- Stainless steel
- Includes
- (2) Support Brackets
- Product Type
- Wash Station Drainboard
- Includes Mounting Hardware
- Yes
Description
Detachable Drainboard, Includes (2) Support Brackets, Includes Mounting Hardware Yes, Material 430 Stainless Steel, Overall Depth 18 in, Overall Height 2 in, Overall Width 18 in, Product Type Wash Station Drainboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.