Shop ADVANCE TABCO

Scullery Sink 24 in x 24 in, 3, 4, Floor Mount, 18 ga. 304 Stainless Steel

  • Mfr # 9-43-72-24L
  • Zoro # G9839837

product price: 
$
6,090.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Overall Height
42 in
Overall Length
107 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9-43-72-24L
Zoro #
G9839837
UPC #
747545106117
Country of Origin
United States
Mounting Type
Floor Mount
Material
18 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Square
Drain Opening
3 1/2 in
Item
Scullery Sink
Faucet Mounting Centers
8 in
Includes
Stainless Steel Open Frame Base, Side Crossrails, 1"Adjustable Bulletfeet
Back Splash
Yes
Standards
NSF
Number of Stations
3
Gauge
18 ga
Side Splash
no
Body Material
Stainless Steel
Number of Holes
4
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
No. of Bowls
3
Finish
Satin
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Number of Faucet Holes
4
Includes Side Splash
Side Splash Not Included
Mounting Location - Faucet
Splash
Series
Super Saver
Drainboard Location
Left Side
Includes Back Splash
Back Splash Included
Mounting Type - Sinks
Floor
Includes Drainboard
Yes
Includes Drain Pipe
Drain Pipe Not Included
Number of Drainboards
1
Includes Basket Strainer
Basket Strainer Included
Includes Faucet
Faucet Not Included
Includes Work Table
No
Sink Base Type
Frame
Sink Type
Kitchen
Faucet Mounting Location
Splash
Number of Faucets
0
Number of Bowls
3
Number of Faucet Mounting Holes
4
Wire Color
Silver

Dimensions

Overall Height
42 in
Overall Length
107 in
Bowl Depth
12 in
Overall Width
31 in
Faucet Hole Dia.
1 1/8 in
Back Splash Height
8 in
Bowl Size
24 in x 24 in
Manufacturers Warranty Length
90 day
Bowl Length
24 in
Work Surface Height
37 in
Drainboard Length
24 in
Bowl Width
24 in
Faucet Hole Diameter
1 1/8 in
Wire Rope Length
107 in
Length
107 in

Description

Scullery Sink,107"x31"x42",Silver

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.