Shop ADVANCE TABCO
Additional $400.00 delivery surcharge applies per item.
See details
Create Account
Beverage Table 120 in. W with 14 in. x 16 in. x 12 in. on left with faucet 4 in.OC
- Mfr # BEV-30-120L
- Zoro # G611221037
product price:Â
$
10,750.99
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
- BEV-30-120L
- Zoro #
- G611221037
- UPC #
- -
- Country of Origin
- United States
Description
Beverage Table, 120 in. W, with 14 in. x 16 in. x 12 in. deep sink on left with faucet 4 in.OC, urn trough 5 in. x 36 in. with no splash drain plate, 14 gauge 304 stainless steel top with no drip counter top edge, 10 in. x 2 in. backsplash, enclosed stainless steel base with bottom & intermediate undershelves, stainless steel legs, NSF
Documents & Resources