Shop ADVANCE TABCO
Additional $185.00 delivery surcharge applies per item.
See details
Create Account
Cold Food Well Unit drop-in ice cooled
- Mfr # DICP-5
- Zoro # G311095747
product price:Â
$
2,516.99
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
- DICP-5
- Zoro #
- G311095747
- UPC #
- -
- Country of Origin
- United States
Description
Cold Food Well Unit, drop-in, ice cooled, 74 in.W x 26-3/4 in.D x 12-15/16 in.H overall, 72-5/8 in.W x 25-1/2 in.D cutout size, 9 in. deep well with 1 in. drain, accommodates 5 12 in. x 20 in. pans inserts up to 6-1/4 in. deep with additional space below for ice, insulated, 18/304 stainless steel self rimmed top, black polyethylene thermal breaker, 20/300 series stainless steel bin, 20 gauge galvanized steel exterior, NSF
Documents & Resources