Shop ADVANCE TABCO

WorkTable, Silver, SS, 36inD, 24inW

  • Mfr # TVSS-362

  • Zoro # G123361405


product price:  $1,827.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
36 in
Number of Drawers
0
Unit Type
Not Expandable or Modular
Height Adjustment Increments
1/2 in
Portability
Stationary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-362
Zoro #
G123361405
UPC #
747545 21786 8
Country of Origin
United States

Dimensions

Overall Depth
36 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
24 in
Work Surface Width
24 in
Work Surface Depth
36 in

Details

Number of Drawers
0
Unit Type
Not Expandable or Modular
Portability
Stationary
Top Metal Material Gauge
14 ga
Assembly
Unassembled
Standards
NSF
Item
Work Table
Top Material Finish
Satin
Frame Material
Stainless Steel
Number of Bins
0
Features
All TIG welded
Series
Spec-Line
Edge Shape
Square
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
Frame Construction
Welded Only
Included Components
Gussets
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
640 lb
Expandable Work Surface
No
For Environment
Food Industry
Color
Silver
Number of Flow Rails
0
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Top Material
Stainless Steel
Number of Shelves
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 36 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.