This item is Discontinued.

Advance Tabco Free Standing ADA Multi-Station Hand Wash Sink with Rear Deck 100"W x 23"D x 25-1/2"H (overall) FC-FMD-100-ADA

This item is Discontinued.

Advance Tabco

Free Standing ADA Multi-Station Hand Wash Sink with Rear Deck 100"W x 23"D x 25-1/2"H (overall) (Discontinued)

Mfr # FC-FMD-100-ADA
Zoro # G902594031
Country of Origin United States
Category Wash Stations
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FC-FMD-100-ADA
Zoro #
G902594031
UPC #
-
Country of Origin
United States

Description

Multiwash Hand Sink with Rear Deck, with stainless steel legs and flanged feet, 100"W x 23"D x 25-1/2"H (overall), 16" front-to-back x 5" deep (bowl size), 8-1/2"H backsplash, punched with (5) sets of faucet holes 8" OC, includes 3-1/2" rear basket drain, 16 gauge 304 stainless steel construction, NSF, ADA compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.