Shop ADVANCE TABCO
See all product information
Mixer Stand-Galv. Undershelf
Mfr # AG-MT-363
Zoro # G423360719
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Stainless Steel
Frame Material Finish
Satin Finish
Included Components
Lower Shelf
For Location
Indoor
Portability
Stationary
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AG-MT-363
Zoro #
G423360719
UPC #
747545 11237 8
Country of Origin
United States
Dimensions
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
36 in
Work Surface Width
36 in
Work Surface Depth
36 in
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Description
Mixer Stand, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.