Portable Hot Food Buffet Table electric 77-3/4 in.W x 35 in.D x 53 in.H
- Mfr # B5-240-B-S-SB
- Zoro # G211220850
product price:Â
$
5,946.99
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
- B5-240-B-S-SB
- Zoro #
- G211220850
- UPC #
- -
- Country of Origin
- United States
Description
Portable Hot Food Buffet Table, electric, 77-3/4 in.W x 35 in.D x 53 in.H, double sided sneeze guard, 5 12 in. x 20 in. stainless steel wells requires spillage pans, individual infinite controls with indicator lights, enclosed base, black vinyl clad finish, 4 in. swivel casters 2 with brakes, UL, NSF 208-240v
Documents & Resources