Prestige Underbar Glass Rack Storage Unit enclosed top with drain pan 4 in.W x 30 in.D x 36 in.H
- Mfr # PRCR-24-24
- Zoro # G011078774
product price:Â
$
1,162.35
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
- PRCR-24-24
- Zoro #
- G011078774
- UPC #
- -
- Country of Origin
- United States
Description
Prestige Underbar Glass Rack Storage Unit, enclosed top with removable perforated drain pan with 1 in. drain, 24 in.W x 30 in.D x 36 in.H, 7 in. backsplash, holds 3 glass racks with adjustable slides, 1 in. drain in bottom of cabinet, stainless steel construction, adjustable stainless steel bullet feet, NSF
Documents & Resources