Regaline Sink 1-compartment with left & right-hand drainboards
- Mfr # 93-41-24-24RL
- Zoro # G811074099
product price:Â
$
3,795.99
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
- 93-41-24-24RL
- Zoro #
- G811074099
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 1-compartment, with left & right-hand drainboards, 24 in. front-to-back x 24 in.W sink compartment, 12 in. deep, with 8 in.H backsplash, stainless steel open frame base, side crossrails, 24 in. drainboards, 16 gauge 304 stainless steel, 1 in. adjustable bullet feet, overall 32 in. F/B x 74 in. L/R, NSF
Documents & Resources