Regaline Sink 1-compartment with left & right-hand drainboards
- Mfr # 94-41-24-36RL
- Zoro # G211075078
product price:Â
$
5,001.99
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
- 94-41-24-36RL
- Zoro #
- G211075078
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 1-compartment, with left & right-hand drainboards, 24 in. front-to-back x 24 in.W sink compartment, 14 in. deep, with 11 in.H backsplash, stainless steel legs with adjustable left-to-right and front cross rails, 36 in. drainboards, 14 gauge 304 stainless steel, 1 in. adjustable bullet feet, overall 32 in. F/B x 98 in. L/R, NSF
Documents & Resources