Regaline Sink 3-compartment with right-hand drainboard
- Mfr # 93-83-60-18R
- Zoro # G211075009
product price:Â
$
6,623.99
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
- 93-83-60-18R
- Zoro #
- G211075009
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 3-compartment, with right-hand drainboard, 28 in. front-to-back x 20 in.W sink compartments, 12 in. deep, with 8 in.H backsplash, stainless steel open frame base, side crossrails, 18 in. drainboard, 1 in. adjustable bullet feet, 16 gauge 304 stainless steel, overall 36 in. F/B x 89 in. L/R, NSF
Documents & Resources