Regaline Sink 4-compartment with right-hand drainboard
- Mfr # 93-24-80-36R
- Zoro # G111074003
product price:Â
$
6,497.99
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
- 93-24-80-36R
- Zoro #
- G111074003
- UPC #
- -
- Country of Origin
- United States
Description
Regaline Sink, 4-compartment, with right-hand drainboard, 20 in. front-to-back x 20 in.W sink compartments, 12 in. deep, with 8 in.H backsplash, stainless steel open frame base, side crossrails, 36 in. drainboard, 1 in. adjustable bullet feet, 16 gauge 304 stainless steel, overall 28 in. F/B x 129 in. L/R, NSF requires 2 faucets
Documents & Resources