Shop ADVANCE TABCO
Additional $185.00 delivery surcharge applies per item.
See details
Create Account
Sleek Shield Food Shield cafeteria style with adjustable front glass 120 in.W x 15 in.D x 18 in.H
- Mfr # GSGC-15-120
- Zoro # G111076724
product price:Â
$
4,738.99
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
- GSGC-15-120
- Zoro #
- G111076724
- UPC #
- -
- Country of Origin
- United States
Description
Sleek Shield Food Shield, cafeteria style with adjustable front glass, 120 in.W x 15 in.D x 18 in.H, with glass top shelf, 3/8 in. thick heat tempered glass front & 1/4 in. thick side panels side panels 18 in. deep to meet NSF requirements, 3/8 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight, includes: additional center support leg, NSF
Documents & Resources