Shop ADVANCE TABCO
Additional $125.00 delivery surcharge applies per item.
See details
Create Account
Sleek Shield Food Shield cafeteria style with adjustable front glass 48 in.W x 12 in.D x 18 in.H
- Mfr # GSGC-12-48
- Zoro # G811076956
product price:Â
$
3,114.99
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
- GSGC-12-48
- Zoro #
- G811076956
- UPC #
- -
- Country of Origin
- United States
Description
Sleek Shield Food Shield, cafeteria style with adjustable front glass, 48 in.W x 12 in.D x 18 in.H, with glass top shelf, 1/4 in. thick heat tempered glass front & side panels side panels 18 in. deep to meet NSF requirements, 3/8 in. thick heat tempered top glass, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals, maximum load on top glass 100 pounds evenly distributed weight, NSF
Documents & Resources