Shop ADVANCE TABCO
Additional $185.00 delivery surcharge applies per item.
See details
Create Account
Sleek Shield Food Shield self service with adjustable front glass 72 in.W x 12 in.D x 19-1/4 in.H
- Mfr # NSG-12-72
- Zoro # G411076714
product price:Â
$
2,749.50
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
- NSG-12-72
- Zoro #
- G411076714
- UPC #
- -
- Country of Origin
- United States
Description
Sleek Shield Food Shield, self service with adjustable front glass, 72 in.W x 12 in.D x 19-1/4 in.H, with stainless steel top shelf, 3/8 in. thick heat tempered glass front & 1/4 in. thick side panels side panels 18 in. deep to meet NSF requirements, equipped with Chamber Lock technology fixed to upright legs, allowing rotation in 15 intervals